Skip Content
PIPE, 1/2 IN., 304 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE, 1/2 IN., 304 SS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4LGN4
  • Mfr. Model # 4LGN4
  • UNSPSC # 40142117
  • CATALOGUE PAGE # 1796
  • Shipping Weight 8.7 lbs

Technical Specs

  • Length 10 ft.
  • Standards ASTM-A-312
  • Item Pipe
  • Schedule 80
  • Max. Pressure 250 psi
  • Inside Dia. 3/4"
  • Temp. Range -60 Degrees F - 450 Degrees F
  • Outside Dia. 3/4"
  • Wall Thickness 1/16"
  • Seamless/Welded Seamless
  • Pipe Connection Type Non-Threaded
  • Overall Pipe Length 10 ft.
  • Pipe Type Pipe
  • Material - Pipe 304 Stainless Steel
  • Pipe Schedule 80
  • Pipe Size - Nominal 1/2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List