Skip Content
PIPE,1/2 IN,304 SS,60 IN L,SCHEDULE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE,1/2 IN,304 SS,60 IN L,SCHEDULE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4TMX7
  • Mfr. Model # 4TMX7
  • UNSPSC # 40142117
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.35 lbs

Technical Specs

  • Item Pipe
  • Standards ASTM A312
  • Inside Dia. 3/4"
  • Outside Dia. 3/4"
  • Temp. Range -60 Degrees F - 450 Degrees F
  • Wall Thickness 1/16"
  • Max. Pressure 150 psi
  • Pipe Connection Type Threaded on Both Ends
  • Overall Pipe Length 5 ft.
  • Material - Pipe 304 Stainless Steel
  • Pipe Schedule 40
  • Pipe Type Pipe
  • Seamless/Welded Seamless
  • Pipe Size - Nominal 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list