Skip Content
PIPE,1 1/4 X 72 IN,THREADED,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE,1 1/4 X 72 IN,THREADED,BLACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5P777
  • Mfr. Model # 5P777
  • UNSPSC # 40142101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.4 lbs

Technical Specs

  • Item Pipe
  • Standards ASTM A-733, ASTM A-53, Federal Specification WWN 351
  • Pipe Connection Type Threaded on Both Ends
  • Overall Pipe Length 6 ft.
  • Pipe Type Pipe
  • Material - Pipe Black Steel
  • Pipe Size - Nominal 1-1/4"
  • Pipe Schedule 40
  • Pipe Weld Type Electric Resistance Weld
  • Pipe Thread Type MNPT x MNPT
  • Outside Dia. 1-21/32"
  • Inside Dia. 1-3/8"
  • Max. Pressure 150 psi @ 150 Degrees F
  • Wall Thickness 1/8"
  • Max. Steam Pressure 1145 psi WSP @ 650 Degrees F
  • Metal Detectable Yes
  • Seamless/Welded Welded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list