Skip Content
PIPE,1 1/4 X 60 IN,THREADED,GALVANI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE,1 1/4 X 60 IN,THREADED,GALVANI

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6P913
  • Mfr. Model # 6P913
  • UNSPSC # 40142101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.2 lbs

Technical Specs

  • Inside Dia. (In.) 1.380
  • Item Pipe Nipple
  • Outside Dia. (In.) 1.660
  • Wall Thickness (In.) 0.140
  • Standards ASTM A-733, ASTM A-53, Federal Specification WWN 351
  • Pipe Connection Type Threaded on Both Ends
  • Pipe Type Pipe Nipple
  • Overall Pipe Length 5 ft.
  • Material - Pipe Galvanized Steel
  • Pipe Size - Nominal 1-1/4"
  • Pipe Schedule 40
  • Pipe Weld Type Electric Resistance Weld
  • Pipe Thread Type MNPT x MNPT
  • Seamless/Welded Welded
  • Metal Detectable Yes
  • Max. Pressure 1145 psi @ 650 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list