PIPE,1 1/4 X 60 IN,THREADED,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPE,1 1/4 X 60 IN,THREADED,BLACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2WV57
  • Mfr. Model # 2WV57
  • UNSPSC # 40142101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.21 lbs

Technical Specs

  • Item Pipe Nipple
  • Outside Dia. (In.) 1.660
  • Inside Dia. (In.) 1.380
  • Wall Thickness (In.) 0.140
  • Standards ANSI B1.20.1 Specifications, Class 150
  • Pipe Type Pipe Nipple
  • Pipe Connection Type Threaded on Both Ends
  • Overall Pipe Length 5 ft.
  • Pipe Size - Nominal 1-1/4"
  • Material - Pipe Black Welded Steel
  • Pipe Thread Type MNPT x MNPT
  • Pipe Schedule 40
  • Pipe Weld Type Electric Resistance Weld
  • Metal Detectable Yes
  • Max. Pressure 1145 psi @ 650 Degrees F
  • Seamless/Welded Welded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list