Skip Content
PIPE,1 1/4 IN X 10 FT,THREADED,BLAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PIPE,1 1/4 IN X 10 FT,THREADED,BLAC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5E553
  • Mfr. Model # 5E553
  • UNSPSC # 40142101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.0 lbs

Product Details

Black threaded pipe. 1-1/4" x 10'.

Technical Specs

  • Item Pipe
  • Standards ASTM A-53 / API5L
  • Pipe Connection Type Threaded on Both Ends
  • Pipe Size - Nominal 1-1/4"
  • Material - Pipe Black Steel
  • Pipe Type Pipe
  • Overall Pipe Length 10 ft.
  • Pipe Schedule 40
  • Pipe Weld Type Electric Resistance Weld
  • Pipe Thread Type MNPT x MNPT
  • Outside Dia. 1-21/32"
  • Inside Dia. 1-3/8"
  • Wall Thickness 1/8"
  • Max. Pressure 150 psi @ 150 Degrees F
  • Max. Steam Pressure 1145 psi WSP @ 650 Degrees F
  • Seamless/Welded Welded
  • Metal Detectable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list