Skip Content
PIPE,1 1/4 IN,6 FT L,SCHEDULE 80,ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PIPE,1 1/4 IN,6 FT L,SCHEDULE 80,ST

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1CPV8
  • Mfr. Model # 1CPV8
  • UNSPSC # 40142101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.02 lbs

Product Details

Can be custom threaded to meet specific requirements, or welded. Use in industrial applications with air, oil, natural gas, or steam. Max. pressure: 200 PSI WOG @ 72 deg F: 150 PSI saturated steam. Meet ASTM A-53-A/API-5LA, A733. Note: Pipes must be used with properly rated fittings.

Technical Specs

  • Item Pipe
  • Standards ASTM A-53-A, API-5L A, ASTM A733
  • Material - Pipe Black Steel
  • Outside Dia. 1.660"
  • Max. Pressure 300 psi @ 550 Degrees F
  • Wall Thickness 0.140"
  • Max. Steam Pressure 150 psi
  • Metal Detectable Yes
  • Overall Pipe Length 6 ft.
  • Pipe Type Pipe
  • Pipe Connection Type Non-Threaded
  • Pipe Size - Nominal 1-1/4"
  • Pipe Schedule 80

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list