PIPE,1 1/4 IN,316 SS,72 IN L,SCHEDU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPE,1 1/4 IN,316 SS,72 IN L,SCHEDU

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4WKJ6
  • Mfr. Model # 4WKJ6
  • UNSPSC # 40142117
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.672 lbs

Technical Specs

  • Item Pipe
  • Standards ASTM A312
  • Inside Dia. 1-1/4"
  • Outside Dia. 1-3/4"
  • Temp. Range -60 Degrees F - 450 Degrees F
  • Max. Pressure 250 psi
  • Wall Thickness 3/16"
  • Seamless/Welded Seamless
  • Pipe Connection Type Threaded on Both Ends
  • Overall Pipe Length 6 ft.
  • Material - Pipe 316 Stainless Steel
  • Pipe Size - Nominal 1-1/4"
  • Pipe Type Pipe
  • Pipe Schedule 80

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list