Skip Content
PIPE,1 1/4 IN,316 SS,60 IN L,SCHEDU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE,1 1/4 IN,316 SS,60 IN L,SCHEDU

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4WKH6
  • Mfr. Model # 4WKH6
  • UNSPSC # 40142117
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.792 lbs

Technical Specs

  • Item Pipe
  • Standards ASTM A312
  • Inside Dia. 1-1/4"
  • Outside Dia. 1-3/4"
  • Temp. Range -60 Degrees F - 450 Degrees F
  • Wall Thickness 3/16"
  • Pipe Connection Type Threaded on Both Ends
  • Max. Pressure 250 psi
  • Pipe Type Pipe
  • Seamless/Welded Seamless
  • Overall Pipe Length 5 ft.
  • Material - Pipe 316 Stainless Steel
  • Pipe Size - Nominal 1-1/4"
  • Pipe Schedule 80

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list