Skip Content
PIPE,1 1/4 IN,316 SS,48 IN L,SCHEDU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE,1 1/4 IN,316 SS,48 IN L,SCHEDU

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4WKG6
  • Mfr. Model # 4WKG6
  • UNSPSC # 40142117
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • Standards ASTM A312
  • Item Pipe
  • Inside Dia. 1-1/4"
  • Outside Dia. 1-3/4"
  • Temp. Range -60 Degrees F - 450 Degrees F
  • Wall Thickness 3/16"
  • Max. Pressure 250 psi
  • Seamless/Welded Seamless
  • Pipe Type Pipe
  • Pipe Connection Type Threaded on Both Ends
  • Pipe Size - Nominal 1-1/4"
  • Material - Pipe 316 Stainless Steel
  • Overall Pipe Length 4 ft.
  • Pipe Schedule 80

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list