Skip Content
PIPE,1 1/4 IN,304 SS,60 IN L,SCHEDU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PIPE,1 1/4 IN,304 SS,60 IN L,SCHEDU

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4TMY1
  • Mfr. Model # 4TMY1
  • UNSPSC # 40142117
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.79 lbs

Technical Specs

  • Item Pipe
  • Standards ASTM A312
  • Temp. Range -60 Degrees F - 450 Degrees F
  • Inside Dia. 1-1/2"
  • Outside Dia. 1-3/4"
  • Wall Thickness 3/16"
  • Max. Pressure 150 psi
  • Material - Pipe 304 Stainless Steel
  • Seamless/Welded Seamless
  • Pipe Connection Type Threaded on Both Ends
  • Pipe Type Pipe
  • Overall Pipe Length 5 ft.
  • Pipe Size - Nominal 1-1/4"
  • Pipe Schedule 40

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list