Skip Content
PIPE,1 1/4 IN,304 SS,36 IN L,SCHEDU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE,1 1/4 IN,304 SS,36 IN L,SCHEDU

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4TPG8
  • Mfr. Model # 4TPG8
  • UNSPSC # 40142117
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.33 lbs

Technical Specs

  • Item Pipe
  • Standards ASTM A312
  • Inside Dia. 1-1/4"
  • Temp. Range -60 Degrees F - 450 Degrees F
  • Outside Dia. 1-3/4"
  • Wall Thickness 3/16"
  • Seamless/Welded Seamless
  • Max. Pressure 250 psi
  • Pipe Size - Nominal 1-1/4"
  • Pipe Type Pipe
  • Pipe Schedule 80
  • Material - Pipe 304 Stainless Steel
  • Overall Pipe Length 3 ft.
  • Pipe Connection Type Threaded on Both Ends

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list