Skip Content
PIPE,1 1/2 X 30 IN,THREADED,GALVANI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE,1 1/2 X 30 IN,THREADED,GALVANI

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2WV29
  • Mfr. Model # 2WV29
  • UNSPSC # 40142101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.13 lbs

Technical Specs

  • Item Pipe Nipple
  • Inside Dia. (In.) 1.610
  • Outside Dia. (In.) 1.900
  • Wall Thickness (In.) 0.145
  • Standards ANSI B1.20.1 Specifications, Class 150
  • Pipe Type Pipe Nipple
  • Pipe Connection Type Threaded on Both Ends
  • Overall Pipe Length 2 ft. 6"
  • Material - Pipe Galvanized Steel
  • Pipe Size - Nominal 1-1/2"
  • Pipe Thread Type MNPT x MNPT
  • Pipe Weld Type Electric Resistance Weld
  • Pipe Schedule 40
  • Max. Pressure 1064 psi @ 650 Degrees F
  • Metal Detectable Yes
  • Seamless/Welded Welded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list