Skip Content
PIPE,1 1/2 X 18 IN,THREADED,GALVANI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE,1 1/2 X 18 IN,THREADED,GALVANI

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2WV28
  • Mfr. Model # 2WV28
  • UNSPSC # 40142101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.99 lbs

Technical Specs

  • Inside Dia. (In.) 1.610
  • Item Pipe Nipple
  • Outside Dia. (In.) 1.900
  • Wall Thickness (In.) 0.145
  • Standards ANSI B1.20.1 Specifications, Class 150
  • Pipe Type Pipe Nipple
  • Pipe Connection Type Threaded on Both Ends
  • Overall Pipe Length 18"
  • Pipe Size - Nominal 1-1/2"
  • Material - Pipe Carbon Steel
  • Pipe Schedule 40
  • Pipe Weld Type Electric Resistance Weld
  • Pipe Thread Type MNPT x MNPT
  • Metal Detectable Yes
  • Max. Pressure 1064 psi @ 650 Degrees F
  • Seamless/Welded Welded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list