Skip Content
PIPE,1 1/2 IN X 10 FT,THREADED,BLAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PIPE,1 1/2 IN X 10 FT,THREADED,BLAC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5E554
  • Mfr. Model # 5E554
  • UNSPSC # 40142101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.8 lbs

Product Details

Black threaded pipe. 1-1/2" x 10'.

Technical Specs

  • Item Pipe
  • Standards ASTM A-53 / API5L
  • Pipe Connection Type Threaded on Both Ends
  • Pipe Type Pipe
  • Material - Pipe Black Steel
  • Overall Pipe Length 10 ft.
  • Pipe Size - Nominal 1-1/2"
  • Pipe Schedule 40
  • Pipe Thread Type MNPT x MNPT
  • Pipe Weld Type Electric Resistance Weld
  • Inside Dia. 1-39/64"
  • Max. Pressure 150 psi @ 150 Degrees F
  • Wall Thickness 9/64"
  • Outside Dia. 1-57/64"
  • Max. Steam Pressure 1064 psi WSP @ 650 Degrees F
  • Metal Detectable Yes
  • Seamless/Welded Welded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list