Skip Content
PIPE,1 1/2 IN,316 SS,72 IN L,SCHEDU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PIPE,1 1/2 IN,316 SS,72 IN L,SCHEDU

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4TNL8
  • Mfr. Model # 4TNL8
  • UNSPSC # 40142117
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.44 lbs

Technical Specs

  • Item Pipe
  • Standards ASTM A312
  • Inside Dia. 1-3/4"
  • Temp. Range -60 Degrees F - 450 Degrees F
  • Wall Thickness 3/16"
  • Outside Dia. 2"
  • Max. Pressure 150 psi
  • Seamless/Welded Seamless
  • Pipe Size - Nominal 1-1/2"
  • Pipe Type Pipe
  • Overall Pipe Length 6 ft.
  • Pipe Connection Type Threaded on Both Ends
  • Material - Pipe 316 Stainless Steel
  • Pipe Schedule 40

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list