Skip Content
PIPE,1 1/2 IN,316 SS,48 IN L,SCHEDU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PIPE,1 1/2 IN,316 SS,48 IN L,SCHEDU

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4TNJ2
  • Mfr. Model # 4TNJ2
  • UNSPSC # 40142117
  • CATALOGUE PAGE # 1799
  • Shipping Weight 9.84 lbs

Product Details

Type 316 stainless steel offers even better corrosion resistance, NPT threads. Meet ASTM A312. Max. pressure: 150 PSI. Temp. range: -60 Degrees to 450 Degrees F.

Technical Specs

  • Inside Dia. 1-3/4"
  • Item Pipe
  • Temp. Range -60 Degrees - 450 Degrees F
  • Outside Dia. 2"
  • Standards ASTM A312
  • Wall Thickness 3/16"
  • Seamless/Welded Seamless
  • Max. Pressure 150 psi
  • Material - Pipe 316 Stainless Steel
  • Pipe Connection Type Threaded on Both Ends
  • Overall Pipe Length 4 ft.
  • Pipe Size - Nominal 1-1/2"
  • Pipe Type Pipe
  • Pipe Schedule 40

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list