PIPE,1 1/2 IN,316 SS,120 IN L,SCHED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPE,1 1/2 IN,316 SS,120 IN L,SCHED

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4WKK7
  • Mfr. Model # 4WKK7
  • UNSPSC # 40142117
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.604 lbs

Technical Specs

  • Item Pipe
  • Standards ASTM A312
  • Inside Dia. 1-1/2"
  • Outside Dia. 2"
  • Temp. Range -60 Degrees F - 450 Degrees F
  • Wall Thickness 3/16"
  • Max. Pressure 250 psi
  • Pipe Connection Type Threaded on Both Ends
  • Pipe Type Pipe
  • Material - Pipe 316 Stainless Steel
  • Overall Pipe Length 10 ft.
  • Pipe Size - Nominal 1-1/2"
  • Seamless/Welded Seamless
  • Pipe Schedule 80

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list