Skip Content
PIPE,1 1/2 IN,304 SS,72 IN L,SCHEDU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE,1 1/2 IN,304 SS,72 IN L,SCHEDU

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4TMZ5
  • Mfr. Model # 4TMZ5
  • UNSPSC # 40142117
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.36 lbs

Technical Specs

  • Item Pipe
  • Standards ASTM A312
  • Inside Dia. 1-3/4"
  • Temp. Range -60 Degrees F - 450 Degrees F
  • Outside Dia. 2"
  • Wall Thickness 3/16"
  • Max. Pressure 150 psi
  • Seamless/Welded Seamless
  • Pipe Connection Type Threaded on Both Ends
  • Pipe Type Pipe
  • Pipe Size - Nominal 1-1/2"
  • Overall Pipe Length 6 ft.
  • Pipe Schedule 40
  • Material - Pipe 304 Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list