Skip Content
PIPE,1 1/2 IN,304 SS,36 IN L,SCHEDU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE,1 1/2 IN,304 SS,36 IN L,SCHEDU

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4TMV5
  • Mfr. Model # 4TMV5
  • UNSPSC # 40142117
  • CATALOGUE PAGE # 1799
  • Shipping Weight 7.22 lbs

Product Details

Type 304 stainless steel resists corrosion caused by water, heat, saltwater, acids, minerals, and peaty soils. Meet ASTM A312. Max. pressure: 150 PSI. Temp. range: -60 Degrees to 450 Degrees F.

Technical Specs

  • Inside Dia. 1-3/4"
  • Material 304 Stainless Steel
  • Item Pipe
  • Length 36"
  • Outside Dia. 2"
  • Thread Type NPT
  • Pipe Size 1-1/2"
  • Temp. Range -60 Degrees - 450 Degrees F
  • Wall Thickness 3/16"
  • Standards ASTM A312
  • Max. Pressure 150 psi
  • Schedule 40
  • Basic Connection Type Threaded at Both Ends
  • Seamless/Welded Seamless
  • Pipe Connection Type Threaded on Both Ends
  • Overall Pipe Length 3 ft.
  • Pipe Type Pipe
  • Material - Pipe 304 Stainless Steel
  • Pipe Size - Nominal 1-1/2"
  • Pipe Schedule 40

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List