images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
This product has been DISCONTINUED and can no longer be ordered.
PIPE,RED BRASS,2 1/2 X 18 IN
- Item # GGM4GTJ8
- Mfr. Model # 4GTJ8
- UNSPSC # 24112401
- CATALOGUE PAGE # N/A
- Shipping Weight 8.99 lbs
Product Details
Technical Specs
- Item Pipe
- Outside Dia. 2-7/8"
- Pressure (PSI) 125
- Temp. Range -20 Degrees - 400 Degrees F
- Standards ASTM B687, ANSI B1.20.1, NSF 61 and AB1953 Listed
- Pipe Type Pipe
- Pipe Connection Type Threaded on Both Ends
- Pipe Size - Nominal 2-1/2"
- Material - Pipe Red Brass
- Pipe Thread Type MNPT x MNPT
- Pipe Schedule 40
- Overall Pipe Length 18"
Compliance and Restrictions
-
None