PIPE,3/8 IN,316 SS,120 IN L,SCHEDUL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

PIPE,3/8 IN,316 SS,120 IN L,SCHEDUL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4WKK2
  • Mfr. Model # 4WKK2
  • UNSPSC # 40142117
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.17 lbs
Compare

Technical Specs

  • Standards ASTM A312
  • Item Pipe
  • Outside Dia. 3/4"
  • Inside Dia. 1/2"
  • Temp. Range -60 Degrees F - 450 Degrees F
  • Wall Thickness 3/16"
  • Pipe Connection Type Threaded on Both Ends
  • Max. Pressure 250 psi
  • Seamless/Welded Seamless
  • Pipe Type Pipe
  • Material - Pipe 316 Stainless Steel
  • Pipe Size - Nominal 3/8"
  • Pipe Schedule 80
  • Overall Pipe Length 10 ft.

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list