PIPE,1 IN,304 SS,60 IN L,SCHEDULE 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPE,1 IN,304 SS,60 IN L,SCHEDULE 8

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4TPJ7
  • Mfr. Model # 4TPJ7
  • UNSPSC # 40142117
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.859 lbs

Technical Specs

  • Standards ASTM A312
  • Item Pipe
  • Wall Thickness 3/16"
  • Temp. Range -60 Degrees F - 450 Degrees F
  • Inside Dia. 1"
  • Outside Dia. 1-1/4"
  • Max. Pressure 250 psi
  • Seamless/Welded Seamless
  • Pipe Connection Type Threaded on Both Ends
  • Pipe Type Pipe
  • Overall Pipe Length 5 ft.
  • Material - Pipe 304 Stainless Steel
  • Pipe Size - Nominal 1"
  • Pipe Schedule 80

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list