PIPE,1/8 IN,304 SS,60 IN L,SCHEDULE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

PIPE,1/8 IN,304 SS,60 IN L,SCHEDULE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4TMX4
  • Mfr. Model # 4TMX4
  • UNSPSC # 40142117
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs
Compare

Technical Specs

  • Standards ASTM A312
  • Item Pipe
  • Inside Dia. 1/4"
  • Temp. Range -60 Degrees F - 450 Degrees F
  • Outside Dia. 1/2"
  • Max. Pressure 150 psi
  • Wall Thickness 1/16"
  • Seamless/Welded Seamless
  • Pipe Connection Type Threaded on Both Ends
  • Material - Pipe 304 Stainless Steel
  • Overall Pipe Length 5 ft.
  • Pipe Type Pipe
  • Pipe Size - Nominal 1/8"
  • Pipe Schedule 40

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list