PIPE,1/2 IN,6 FT L,SCHEDULE 80,BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

PIPE,1/2 IN,6 FT L,SCHEDULE 80,BLK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1CPT8
  • Mfr. Model # 1CPT8
  • UNSPSC # 40142101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.4 lbs
Compare

Product Details

Can be custom threaded to meet specific requirements, or welded. Use in industrial applications with air, oil, natural gas, or steam. Max. pressure: 200 PSI WOG @ 72 deg F: 150 PSI saturated steam. Meet ASTM A-53-A/API-5LA, A733. Note: Pipes must be used with properly rated fittings.

Technical Specs

  • Item Pipe
  • Standards ASTM A-53-A, API-5L A, ASTM A733
  • Material - Pipe Black Steel
  • Outside Dia. 0.840"
  • Max. Pressure 300 psi @ 550 Degrees F
  • Wall Thickness 0.109"
  • Max. Steam Pressure 150 psi
  • Metal Detectable Yes
  • Pipe Size - Nominal 1/2"
  • Pipe Connection Type Non-Threaded
  • Pipe Type Pipe
  • Overall Pipe Length 6 ft.
  • Pipe Schedule 80

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list