Skip Content
PINTLE MOUNT 3 POSN 9IN SHANK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PINTLE MOUNT 3 POSN 9IN SHANK

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUYPM87
  • Mfr. Model # PM87
  • UNSPSC # 25181708
  • CATALOGUE PAGE # 3214
  • Shipping Weight 14.88 lbs

Technical Specs

  • Features Pintle Hook Mount Has a Solid Shank and Welded Support Bracket. Continuous Welds and a Black Powder Coated Finish Created a Sturdy, Corrosion Resistance Mount. 1.75" Vertical Center-to-center and 3.38" Horizontal Center-to-center Mount. Available in Multiple Shank and Plate Sizes.
  • Includes Mounting Kit and Information
  • Item Pintle Hook Mount
  • For Use With 2" Receiver and Pintle Hook
  • Standards -
  • Hole Dia. 0.531"
  • Finish Black Powder Coat
  • Height 8.1"
  • Length 5.85"
  • Width 11"
  • Manufacturers Warranty Length 1 yr., No Labor
  • Shank Size 2" x 9"
  • Capacity GVW 10,000 lbs.
  • Tongue Capacity 2,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list