PINTLE MOUNT 3 POSN 10INSHANK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PINTLE MOUNT 3 POSN 10INSHANK

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUYPM107
  • Mfr. Model # PM107
  • UNSPSC # 25181708
  • CATALOGUE PAGE # 3214
  • Shipping Weight 16.4 lbs

Technical Specs

  • Features Pintle Hook Mount Has a Solid Shank and Welded Support Bracket. Continuous Welds and a Black Powder Coated Finish Created a Sturdy, Corrosion Resistance Mount. 1.75" Vertical Center-to-center and 3.38" Horizontal Center-to-center Mount. Available in Multiple Shank and Plate Sizes.
  • Includes Mounting Kit and Information
  • For Use With 2" Receiver and Pintle Hook
  • Standards -
  • Item Pintle Hook Mount
  • Hole Dia. 0.531"
  • Finish Black Powder Coat
  • Length 7.35"
  • Manufacturers Warranty Length 1 yr., No Labor
  • Width 12.45"
  • Height 8.05"
  • Shank Size 2 X 10.25"
  • Capacity GVW 10,000 lbs.
  • Tongue Capacity 2,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list