Skip Content
PINTLE MOUNT,2 POSN,10INSHANK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PINTLE MOUNT,2 POSN,10INSHANK

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUYPM105
  • Mfr. Model # PM105
  • UNSPSC # 46181507
  • CATALOGUE PAGE # 3214
  • Shipping Weight 15.18 lbs

Product Details

Mounting plate pintle with a tongue capacity of 4,000 lbs and a gross trailer weight load capacity of 10,000 lbs.

Technical Specs

  • For Use With 2" Receiver and Pintle Hook
  • Item Pintle Hook Mount
  • Includes Mounting Kit and Information
  • Features Pintle Hook Mount Has a Solid Shank and Welded Support Bracket. Continuous Welds and a Black Powder Coated Finish Created a Sturdy, Corrosion Resistance Mount. 1.75" Vertical Center-to-center and 3.38" Horizontal Center-to-center Mount. Available in Multiple Shank and Plate Sizes.
  • Hole Dia. 0.531"
  • Finish Black Powder Coat
  • Length 11.9"
  • Height 5.75"
  • Width 5"
  • Manufacturers Warranty Length 1 yr., No Labor
  • Shank Size 2 X 10.25"
  • Capacity GVW 14,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list