Skip Content
PINTLE HOOK 45 TON RIGID MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PINTLE HOOK 45 TON RIGID MOUNT

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUYPH45
  • Mfr. Model # PH45
  • UNSPSC # 25181708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.13 lbs

Technical Specs

  • Features Cast Alloy Material Finished With Black Powder Coat For Superior Durability And Corrosion Resistance. Hand Coupling Latch Locks In Place When Securing Latch Is In The Closed (down) Position.
  • For Use With Universal
  • Includes Mounting Info, Spec Sheet, Drilling Template & Vehicle Capacity Decal
  • Item Pintle Hook

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list