PINTLE HOOK 30-TON HD FORGD SWIVEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PINTLE HOOK 30-TON HD FORGD SWIVEL

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUYBP760A
  • Mfr. Model # BP760A
  • UNSPSC # 25174803
  • CATALOGUE PAGE # 3214
  • Shipping Weight 38.25 lbs

Technical Specs

  • Capacity GVW (Lb.) 12,000
  • Finish Black Powder Coat
  • For Use With Utility Trucks, Construction Trucks
  • Includes Mounting Instructions, Clip with Chain, Spec Sheets, Vehicle Capacity Decals
  • Fits Ball Dia. (In.) 1-5/8
  • Item Pintle Hook
  • Length (In.) 14
  • Package Quantity 1
  • Size (In.) 3
  • Tongue Capacity (Lb.) 60,000
  • Tongue Width (In.) 2
  • Bolt and Thread Size 3"
  • Trailer Ball Dia. (In.) 1-5/8
  • Type (Class) 30 Ton

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list