Skip Content
PINTLE HOOK 25-TON FORGED SWIVEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PINTLE HOOK 25-TON FORGED SWIVEL

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUYBP225
  • Mfr. Model # BP225
  • UNSPSC # 25174803
  • CATALOGUE PAGE # 3214
  • Shipping Weight 47.0 lbs

Technical Specs

  • Capacity GVW (Lb.) 6,000
  • Fits Ball Dia. (In.) 1-1/4
  • Finish Black Powder Coat
  • For Use With Utility Trucks, Construction Trucks
  • Includes Mounting Plate, Instructions, Clip with Chain, Spec Sheets, Vehicle Capacity Decals
  • Item Pintle Hook
  • Tongue Capacity (Lb.) 50,000
  • Length (In.) 18-1/4
  • Size (In.) 2-3/8 x 3
  • Package Quantity 1
  • Tongue Width (In.) 2
  • Type (Class) 25 Ton
  • Bolt and Thread Size 3"
  • Trailer Ball Dia. (In.) 1-5/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list