Skip Content
PINTLE COMBINATION HITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PINTLE COMBINATION HITCH

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL11717
  • Mfr. Model # 11717
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 3214
  • Shipping Weight 21.0 lbs

Product Details

Drop forged single piece lower jaw designed to fit 2 inch receiver tubes.

Technical Specs

  • Item Combination Pintle Hooks
  • Features Solid Forged Steel Construction. Black Enamel Painted Finish.
  • For Use With 2" Receiver
  • Finish Black Enamel Painted Finish
  • Shank Size 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list