Skip Content
PINS HEADLESS 23G 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PINS HEADLESS 23G 1/2IN

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STBPT2312-3M
  • Mfr. Model # PT2312-3M
  • UNSPSC # 31162000
  • CATALOGUE PAGE # 2774
  • Shipping Weight 0.25 lbs

Product Details

23 GA. Headless pinner nails.

Technical Specs

  • Finish Polymer Coated
  • Gauge 23
  • Item Headless Pins
  • Length 1/2"
  • Point Type Chisel
  • Head Style Headless
  • Material Steel
  • Shank Dia. 0.023"
  • Shank Smooth
  • Collation Type Adhesive
  • Pneumatic Fastener Type Pins
  • For Use With Mfr. No. TU-216-2330, HP118K
  • Collation Configuration Stick

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list