Skip Content
PINS FLANGE LARGE SET 1-1/2-2-5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PINS FLANGE LARGE SET 1-1/2-2-5/8

SUMNER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SUM780650
  • Mfr. Model # 780650
  • UNSPSC # 40173800
  • CATALOGUE PAGE # 810
  • Shipping Weight 32.0 lbs

Product Details

Quick installing pins work to level flange (two hole) for tack and weld-out. Hardened tapered pins automatically center on holes. Acme threads for maximum clamping power. Qwik Pin uses push button nuts for fast action.

Technical Specs

  • Item Flange Pin
  • Flange Thickness 4-5/8" - 6-3/8"
  • Features Acme Threads for Maximum Clamping Power and Hardened Steel for Long-Lasting Use
  • Material Carbon or Stainless Steel
  • Hole Size 1-1/2" - 2-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list