Skip Content
PINS COTTER ASSORTMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PINS COTTER ASSORTMENT

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC020-033
  • Mfr. Model # 020-033
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 1121
  • Shipping Weight 1.04 lbs

Product Details

Contains 340 cotter pins, seven sizes from 1/16 inch x 3/4 inch to 5/32 inch x 2 inches. Packed in handy, clear plastic container. All bright plated.

Technical Specs

  • Item Pins Cotter Assortment
  • Number of Pieces 340
  • System of Measurement Inch
  • Number of Sizes 7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list