PINLESS MOISTURE PYSCHROMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PINLESS MOISTURE PYSCHROMETER

FLIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLSMR77
  • Mfr. Model # MR77
  • UNSPSC # 41112304
  • CATALOGUE PAGE # 1279
  • Shipping Weight 1.1 lbs

Product Details

Moisture meter with Meterlink(TM) and Bluetooth(R) For Android(TM) performs all the critical and advanced measurements for moisture professionals. The relative pinless moisture content measurement looks below the surface and makes nondestructive moisture

Technical Specs

  • Includes Pin Moisture Probe with Cable, 9 V Battery, Manual
  • Battery Type 9V
  • Item Pinless Moisture Meter
  • Temp. Range (F) -18 Degrees F - 170 Degrees F
  • Temp. Accuracy (F) +/-3.6 Degrees F
  • Cord Length 30"
  • Display Large LCD
  • Dew Point Range -22 Degrees F - 199 Degrees F
  • Special Features Meterlink(TM), Bluetooth with Free App, IR Distance Focus Spot Size 1" @ 8", IR Emissivity 0.95, Vapor Pressure 0 to 20.0 kPa, Grains per Pound, Condensation Point Calculation
  • Relative Humidity Range 0 - 99%
  • Temp. Range (C) -28 Degrees C - 77 Degrees C
  • Interface Wireless Bluetooth(R)
  • Data Hold Yes
  • Humidity Accuracy +/-2.5%
  • Temp. Accuracy (C) +/-2 Degrees C
  • Surface Temp. (F) -4 Degrees - 392 Degrees
  • Surface Temp. (C) -20 Degrees C - 200 Degrees C
  • Manufacturers Warranty Length Limited Lifetime Warranty
  • Auto Power Off Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list