PINLESS MOISTURE PSYCHROMETER + IR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PINLESS MOISTURE PSYCHROMETER + IR

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTMO300
  • Mfr. Model # MO300
  • UNSPSC # 41112302
  • CATALOGUE PAGE # 1279
  • Shipping Weight 1.1 lbs

Technical Specs

  • Cable Length (Ft.) 3
  • Battery Type 9V
  • For Use With Android Smartphones and Tablets (with Free App)
  • Humidity Range (% RH) 0 to 99.9%
  • Item Pinless Moisture Meter
  • Min./Max. Memory Yes
  • Includes Pin Moisture Probe with Cable, 9 V Battery, Pouch Case
  • Display LCD
  • Temp. Range (F) Air: -20 Degrees to 170 Degrees
  • Emissivity Fixed 0.95
  • Data Hold Yes
  • Focus Spot Size and Distance 1" Diameter Spot at 8"
  • Interface Bluetooth(R)
  • Memory 20 Readings
  • Dew Point Range (F) -22 Degrees to 199 Degrees
  • Infrared Temp. Range -4 Degrees F to 392 Degrees F (-20 Degrees C to 200 Degrees C)
  • Moisture Content Pinless: 0 to 99.9% RelativePin: 0 to 99.9%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list