Skip Content
PINE-SHOWER DEGREASER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PINE-SHOWER DEGREASER

TECHSPRAY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TSY1502QT
  • Mfr. Model # 1502QT
  • UNSPSC # 23281902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Technical Specs

  • VOC Content 2%
  • Fragrance Unscented
  • Cleaner Container Type Spray Bottle
  • Cleaner Container Size 1 qt.
  • Cleaner VOC Range Less than or equal to 10% / 10 g/L
  • Cleaner Item Degreaser

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list