PINCH POINT CROWBAR,STEEL,1-1/4 X 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PINCH POINT CROWBAR,STEEL,1-1/4 X 6

COUNCIL TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11Z397
  • Mfr. Model # 11Z397
  • UNSPSC # 27112502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.45 lbs

Technical Specs

  • Dia. 1-1/4"
  • Features Press Forged Bar Ends, Roll Forged Tapered Handle
  • Item Pinch Point Crowbar
  • Material High Carbon Steel
  • Overall Length 60"
  • Overall Width 1-1/4"
  • Thickness 1-1/4"
  • Pry Bar Sub-Category Pinch Bars
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list