Skip Content
PINCH OFF TOOL 7IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PINCH OFF TOOL 7IN

IRWIN VISE-GRIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW29
  • Mfr. Model # 29
  • UNSPSC # 27112115
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Length 7"
  • Handle Type Plain Grip
  • Item Pinch Off Locking Pliers
  • Jaw Capacity 1"
  • Jaw Thickness 1/4"
  • Finish Nickel Plated
  • Includes (1) 7" Vise Grip Locking Pinch Off Tool
  • Screw Mechanism Knurled Thumb Screw
  • Material Steel
  • Jaw Release Lever 1-Handed
  • Wire Cutter No
  • Jaw Length 1-3/16"
  • Jaw Width 3/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Plier Jaw Style Straight Jaw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list