Skip Content
PINCH BAR - HEXAGON 59IN X 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PINCH BAR - HEXAGON 59IN X 1IN

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN5PB150025
  • Mfr. Model # 5PB150025
  • UNSPSC # 27112502
  • CATALOGUE PAGE # 178
  • Shipping Weight 13.75 lbs

Product Details

Used for levering and moving objects into place with a lift and swivel motion. Forged from high-tensile carbon manganese steel. Heel offset to 40 degree angle for optimum lifting. Hexagon bar profile gives greater control and reduces bar roll. Diameter 1 inch. Length 59 inches.

Technical Specs

  • Dia. 1"
  • Item Hexagon Pinch Bar
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Length 59"
  • Features Used for Levering and Moving Objects Into Place With a Lift and Swivel Motion, Heel Offset to 40 deg. Angle for Optimum Lifting, Hexagon Bar Profile Gives Greater Control and Reduces Bar Roll, Heat-Treated Blade Ends for Maximum Toughness, Precision Heat Treated to Best Suit Product Application
  • Material High-Tensile Carbon Manganese Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list