Skip Content
PINCAMDRAWERLOCK,DULLCHROME,7/8INCY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PINCAMDRAWERLOCK,DULLCHROME,7/8INCY

COMPX NATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TYA4
  • Mfr. Model # 4TYA4
  • UNSPSC # 46171513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Finish Dull Chrome
  • Item Drawer Deadbolt
  • Includes Two Keys, Strike, Mounting Hardware
  • For Door Thickness (In.) 7/8
  • Key Number KD
  • Standards ANSI/BHMA Grade 2
  • Key Type Different
  • Max. Latching Distance (In.) 1/4
  • Mounting Hole Dia. (In.) 57/64
  • Mounting Hardware Included
  • Opens With Key
  • Lock Style Drawer
  • Number of Keys 2
  • Lock Type Dead Bolt
  • Drawer and Cabinet Lock Mounting Style Rim

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list