Skip Content
PINCAMDRAWERLOCK,DULLCHROME,13/8INC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PINCAMDRAWERLOCK,DULLCHROME,13/8INC

COMPX NATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TYC7
  • Mfr. Model # 4TYC7
  • UNSPSC # 46171513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Head Dia. (In.) 7/8
  • Finish Dull Chrome
  • Item Drawer Deadbolt
  • Number of Pins 4
  • Includes Two Keys, Strike, Mounting Hardware
  • For Door Thickness (In.) 1-3/8
  • Type Small Format Pin Tumbler
  • Key Type Different
  • Key Number KD
  • Standards ANSI/BHMA Grade 2
  • Mounting Hole Dia. (In.) 57/64
  • Cylinder 1-3/8"
  • Cam Length (In.) 3/4
  • Cam Width (In.) 7/8
  • Unlock Turn Direction Left
  • Max. Latching Distance (In.) 1/4
  • Unlocking Radius (Deg.) 360
  • Mounting Hardware Included
  • Opens With Key

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List