Skip Content
PINCAMDRAWERLCK,DULLCHROME,13/8INCY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PINCAMDRAWERLCK,DULLCHROME,13/8INCY

COMPX NATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TYD1
  • Mfr. Model # 4TYD1
  • UNSPSC # 46171513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Finish Dull Chrome
  • For Door Thickness (In.) 1-3/8
  • Includes Two Keys, Strike, Mounting Hardware
  • Item Drawer Deadbolt
  • Key Number 107
  • Standards ANSI/BHMA Grade 2
  • Key Type Alike
  • Mounting Hole Dia. (In.) 57/64
  • Max. Latching Distance (In.) 1/4
  • Opens With Key
  • Mounting Hardware Included
  • Lock Type Dead Bolt
  • Lock Style Drawer
  • Number of Keys 2
  • Drawer and Cabinet Lock Mounting Style Rim

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list