Skip Content
PIN VISE SET IN CASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIN VISE SET IN CASE

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STAS240Z
  • Mfr. Model # S240Z
  • UNSPSC # 27112103
  • CATALOGUE PAGE # 698
  • Shipping Weight 0.15 lbs

Product Details

Pin vise with tapered collets comes as a set of four in a protective vinyl case. Ideal for either hand or machine use.

Technical Specs

  • Item Set of 4 in Protective Vinyl Case
  • Range (In.) 0.010 - 0.200
  • Application For Holding Wires, Scriber Points, Small Files, Taps and Drills
  • Range (mm) 0.25 - 5.1
  • Finish Nickel Plated
  • Handle Round, Knurled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list