Skip Content
PIN VISE PVC OCTAGONAL HANDLES.050- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIN VISE PVC OCTAGONAL HANDLES.050-

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA166C
  • Mfr. Model # 166C
  • UNSPSC # 27112303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Application For Holding Wires, Scriber Points, Small Files, Taps and Drills
  • Finish Nickel Plated with PVC Handle
  • Range (In.) 0.050 to 0.125
  • Item Pin Vise
  • Range (mm) 1.3 to 3.2
  • Handle Octagon PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list