Skip Content
PIN TUMBLER LOCK,BRIGHT NICKEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIN TUMBLER LOCK,BRIGHT NICKEL

COMPX NATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4DEF8
  • Mfr. Model # 4DEF8
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Finish Bright Nickel
  • For Door Thickness (In.) 1/16
  • Includes Different
  • Number of Pins 5
  • Item Cam Lock
  • Key Number Two Keys, Mounting Clip and Cam Locking Nut
  • Mounting Hole Dia. (In.) Double D hole - .635 x .760
  • Unlock Turn Direction Left
  • Unlocking Radius (Deg.) 90
  • Opens With Key
  • Cam Lock Type Standard Keyed Cam Lock
  • Key Type Different
  • Weather Resistant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list