PIN TUMBLER LOCK,BRIGHT NICKEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIN TUMBLER LOCK,BRIGHT NICKEL

COMPX NATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4DEF7
  • Mfr. Model # 4DEF7
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Finish Bright Nickel
  • Number of Pins 5
  • For Door Thickness (In.) 1/16
  • Includes Different
  • Item Cam Lock
  • Key Number Two Keys, Mounting Clip and Cam Locking Nut
  • Mounting Hole Dia. (In.) Double D hole - .635 x .760
  • Unlock Turn Direction Right
  • Unlocking Radius (Deg.) 90
  • Cam Lock Type Standard Keyed Cam Lock
  • Opens With Key
  • Key Type Different
  • Weather Resistant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list