Skip Content
PIN TUMBLER LOCK,5/8 IN,BRIGHT NICK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIN TUMBLER LOCK,5/8 IN,BRIGHT NICK

COMPX NATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4DEF4
  • Mfr. Model # 4DEF4
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • For Door Thickness (In.) 1/16
  • Finish Bright Nickel
  • Includes Different
  • Number of Pins 5
  • Key Number Removable Flat Cam and Reversible Offset Cams (5 total), Two Keys, Mounting Clip, Cam Locking Nut
  • Item Cam Lock
  • Cam Width (In.) 5/8
  • Mounting Hole Dia. (In.) Double D hole - .635 x .760
  • Unlock Turn Direction Right
  • Unlocking Radius (Deg.) 90
  • Cam Lock Type Standard Keyed Cam Lock
  • Opens With Key
  • Key Type Different
  • Weather Resistant Yes
  • Max. Latching Distance (In.) 1/32, 1/8,45/256, 7/32, 13/32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list