Skip Content
PIN TUMBLER LOCK,1 7/32 IN,BRIGHT N close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIN TUMBLER LOCK,1 7/32 IN,BRIGHT N

COMPX NATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4DED5
  • Mfr. Model # 4DED5
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Finish Bright Nickel
  • For Door Thickness (In.) 1/16
  • Number of Pins 5
  • Includes Different
  • Item Cam Lock
  • Offset (In.) 7/8
  • Key Number Fixed Cam, Spring Mounting Clip and Two Keys
  • Mounting Hole Dia. (In.) Double D hole - .635 x .760
  • Cam Width (In.) 5/8
  • Unlock Turn Direction Left
  • Cam Length (In.) 1-7/32
  • Unlocking Radius (Deg.) 90
  • Opens With Key
  • Cam Lock Type Standard Keyed Cam Lock
  • Key Type Different
  • Weather Resistant No
  • Max. Latching Distance (In.) 13/16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list